Menu Search
Motion Sensors Occupancy Sensor Wall Switch, Infrared, Gray
HUBBELL #ATP1277GY

Occupancy Sensor Wall Switch, Infrared, Gray

SKU # 78358534918
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 800W/120V
Watts/​MaximumVAC: 1200W/277V
Voltage: 120/277V AC
Load Type: Incandescent/Fluorescent
Coverage - area: 1200 sq. ft.
Color: Gray
Circuit: 1-Circuit