LEGRAND - WATTSTOPPER #HBEM3

Occupancy Sensor Mount High Bay Sensors

SKU: 75418292047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Occupancy Sensor Mount
Application: High Bay Sensors
Installation: Back Box
Description
Motion Sensor Mounts: Type - Occupancy Sensor Mount; Application - High Bay Sensors; Installation - Back Box; Additional Information - Color: White, Maximum Extension: 4.75 in., Inner Diameter: 0.63 in.
Additional Info: Color: White, Maximum Extension: 4.75 in., Inner Diameter: 0.63 in.