LEVITON #OSC05-M0W

Occupancy Sensor, Dual Infrared/Ultrasonic, 24VDC, 30mA, 180-deg Field of View, 500 sq-ft, White

SKU: 07847718055
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ceiling Mount Occupancy Sensor
Sensor: Dual Infrared/Ultrasonic
Voltage: 24V DC
Current Draw: 30mA
Field of View - deg: 180-deg
Coverage - area: 500 sq. ft.
Beam Pattern: 23-ft Out x 11.5-ft Wide @ 8-ft Height
Color: White
Mount: Ceiling Opening
Manufacturer Series: OSC
Description
Motion Sensor - Low Voltage: Type - Ceiling Mount Occupancy Sensor; Sensor - Dual Infrared/Ultrasonic; Voltage - 24VDC; Current Draw - 30mA; Field of View - deg - 180-deg; Coverage - area - 500 sq-ft; Beam Pattern - 23-ft Out x 11.5-ft Wide @ 8-ft Height; Color - White; Mount - Ceiling Opening; Additional Information - Time Delay: 30 sec to 30 min. Uses Power Pack; Manufacturer Series - OSC
Additional Info: Time Delay: 30 sec to 30 min. Uses Power Pack