Occupancy Sensor Wall Switch, 800W/120V, 1200VA/120V/2700VA/277V, 120/277VAC, 1-Pole Circuit, White

SKU: 07847701018
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/120VAC: 800W/120V
Voltage: 120/277V AC
Field of View - deg: 180-deg
Color: White
Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Watts/120VAC - 800W/120V; Voltage - 120/277VAC; Field of View - deg - 180-deg; Color - White