Menu Search
Motion Sensor Accessories Power Pack; Super Duty; 20A; 225mA Output; Auto-On
LEVITON #OPP20-D1

Power Pack; Super Duty; 20A; 225mA Output; Auto-On

SKU # 07847763404 Manufacturer Series: OPP20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Pack
Voltage Input: 120/240/277V
Voltage Output: 24VDC
Current Output: 225mA
Sensor Types: Configurable auto-ON/manual-ON occupancy sensor