Menu Search

LEVITON #OPB15-DW

Power Base, 15A at 120/277V AC, Nonmetallic/White

SKU: 07847729967
Manufacturer Series: OPB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Occupancy Sensor Base
Application: Power Base Adaptor
Material: Nonmetallic, White
Rating: 15A at 120/277V AC
Installation: Octagonal or Square Box
Description
Motion Sensor Mounts: Type - Occupancy Sensor Base; Application - Power Base Adaptor; Rating - 15A @ 120/277V AC; Material - Nonmetallic, White; Installation - Octagonal or Square Box; Additional Information - Converts Line voltage system to low voltage sensor application. Includes: OSP Power Pack, Relay with 24V DC supply; Manufacturer Series - OPB
Additional Info: Converts Line voltage system to low voltage sensor application. Includes: OSP Power Pack, Relay with 24V DC supply