Menu Search
LEVITON #OSFOA-W

Mounting Adapter, Nonmetallic/White

SKU # 07847728483 Manufacturer Series: OSF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Occupancy Sensor Mount
Application: High Bay Sensors
Material: Nonmetallic, White
Installation: 1/2 in. KO mount/ 3 Position Offset Adapter

Motion Sensor Mounts: Type - Occupancy Sensor Mount; Application - High Bay Sensors; Material - Nonmetallic, White; Installation - 1/2" KO mount/ 3 Position Offset Adapter; Manufacturer Series - OSF