Menu Search

LEGRAND - WATTSTOPPER #BZ-150

Occupancy Sensor Control Unit 24VDC

SKU: 75418292291
Manufacturer Series: BZ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Occupancy Sensor Control Unit
Voltage Input: 120/277VAC
Voltage Output: 24VDC
Current Output: 225mA
Load Rating - Ballast: 20A/120-277V
Load Rating - Incandescent: 20A/120V
Sensor Types: Watt Stopper Low Voltage Sensors
Mount: 1/2 in. Knockout
Description
Motion Sensor Control Units: Type - Occupancy Sensor Control Unit; Voltage Input - 120/277VAC; Voltage Output - 24VDC; Current Output - 225mA; Load Rating - Ballast - 20A/120-277V; Load Rating - Incandescent - 20A/120V; Sensor Types - Watt Stopper Low Voltage Sensors; Mount - 1/2" Knockout; Additional Information - Motor Rating: 1hp. Manual-on and Bi-level switching. Hold-off and Hold-on applications; Manufacturer Series - BZ
Additional Info: Motor Rating: 1hp. Manual-on and Bi-level switching. Hold-off and Hold-on applications