Menu Search

HUBBELL #CU300A

Occupancy Sensor Control Unit 24VDC

SKU: 78358518100
Manufacturer Series: H-MOSS CU
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Occupancy Sensor Control Unit
Voltage Input: 120/220/277VAC
Voltage Output: 24VDC
Current Output: 150mA
Load Rating - Ballast: 20A/120V
Load Rating - Incandescent: 20A/120V
Sensor Types: ATD, ATU, ATP Sensors
Mount: 1/2 in. Knockout
Description
Motion Sensor Control Units: Type - Occupancy Sensor Control Unit; Voltage Input - 120/220/277VAC; Voltage Output - 24VDC; Current Output - 150mA; Load Rating - Ballast - 20A/120V; Load Rating - Incandescent - 20A/120V; Sensor Types - ATD, ATU, ATP Sensors; Mount - 1/2" Knockout; Additional Information - Power Supply for 1-4 Sensors or Sensor/Add-A-Relay Combinations; Manufacturer Series - H-MOSS CU
Additional Info: Power Supply for 1-4 Sensors or Sensor/Add-A-Relay Combinations