Menu Search
Mops Mop; Wet; Cut End; Cotton Head; 24 oz 4-Ply Spun Yarn Head

GOLDEN STAR #AWM7724

Mop; Wet; Cut End; Cotton Head; 24 oz 4-Ply Spun Yarn Head

SKU #07357898896
Manufacturer Series: Wearever
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cut End Wet Mop
Task Application: General Cleaning
Head - Material: Cotton
Head - Material Specification: 4-Ply Spun Yarn
Head - Size: 24 oz.
Package Quantity: 12

GOLDEN AWM7724 MOP COTTON 4PLY EA