You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GOLDEN STAR #ASB5MG

StarLiteĀ® Blend Wet Mop, Cotton/Rayon Dref-Spun Yarn, Green, Medium

SKU # 07357898953
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Looped End, Tailband
Task Application: General Cleaning
Headband Size: 5 in.
Headband Type: Double Wrapped Mesh
Material Specification: 4-Ply
Material: Cotton/Rayon Dref-Spun Yarn
Material Color: Green
Size: Medium
Package/​Case: 12

GOLDEN ASB5MG 5IN G BLND WET MOP EA