You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #6AV72000EB006FA0

Touch Display 2, 19.0-in.

SKU # 88762105406 Manufacturer Series: HMi
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Touch Display
Interface Type: Touchscreen
Display Size: 19.0-in.
Function Keys: 8
Communication Ports: (2) x RS-232/422, 10/100 Base-TX Ethernet Port, (4) USB 2.0
Power Requirement: 24 VDC