Menu Search
Monitors and Touch Screens Thin Client Unit, Touchscreen, TFT, 12 in., LED, 24 VDC
SIEMENS #6AV66461AA220AX0

SIMATIC Thin Client Unit, Touchscreen, TFT, 12 in., LED, 24 VDC

SKU # 04089297276 Manufacturer Series: 6AV6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Touch Display
Interface Type: Touchscreen
Display Type: TFT
Display Size: 1280 X 800 Pixels (12.0 in.)
Backlight: LED
Communication Ports: (2) USB, (1) x Ethernet RJ45 (max. 1000 Mbit/s)
Power Requirement: 24 VDC

Additional Info: Operating Temperature: 0 to 50 deg C