Menu Search
SIEMENS #6AV66400AA000AX1

Text Display, Keypad, LCD, 2.0 x 1.67 in., MTBF (20000 hrs), Sealed Membrane Keypad

SKU # 66264335362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Text Display
Interface Type: Keypad
Display Type: LCD
Display Size: 192 X 64 Pixels (2.00 X 1.67 in.)
Backlight: MTBF (20,000 hrs)
Keypad Style: Sealed Membrane
Function Keys: 15
Communication Ports: RS-485

PLC Electronic Operator Terminals: Terminal Type - Text Display; Interface Type - Keypad; Display Type - LCD; Display Size - 192 X 64 Pixels (2.00 X 1.67 in.); Backlight - MTBF (20,000 hrs); Keypad Style - Sealed Membrane; Function Keys - 15; Communication Ports - RS-485; Additional Information - Operating Temperature: 0 to 50 deg C (32 to 122 deg F)

Additional Info: Operating Temperature: 0 to 50 deg C (32 to 122 deg F)