Menu Search
Monitors and Touch Screens Starter Kit, TFT, 12.1 in., LED, 12MB, (1) x RS422/485/(1) x RS422/(2) USB 2
SIEMENS #6AV21814MB100AX0

Starter Kit, TFT, 12.1 in., LED, 12MB, (1) x RS422/485/(1) x RS422/(2) USB 2

SKU # 04089282407 Manufacturer Series: HMi
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Color
Display Type: TFT
Display Size: 1280 X 800 Pixels (12.1 in.)
Backlight: LED
Application Memory: 12MB
Communication Ports: (1) x RS422/485, (1) x RS422, (2) USB 2.0
Power Requirement: 19.2-28.8 VDC

Additional Info: Kit Includes: KP1200 Comfort, WINCC Comfort (Tia Portal), Profinet-cable for Testing, Simatic HMI Memory Card 2GB