Menu Search
Search
SIEMENS #6AV36883EH470AX0

SIMATIC Push Button Panel, 32 Short Stroke Keys, LED, Inscribable Membrane Keypad, 24 VDC

SKU # 04089291483 Manufacturer Series: HMI
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Pushbutton Panel
Interface Type: 32 Short Stroke Keys
Backlight: LED
Keypad Style: Inscribable Membrane
Communication Ports: Profinet, IRT, MRP
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Pushbutton Panel; Interface Type - 32 Short Stroke Keys; Backlight - LED; Keypad Style - Inscribable Membrane; Communication Ports - Profinet, IRT, MRP; Power Requirement - 24 VDC; Additional Information - Operating Temperature: 0 - 55 deg C, Protection Class: IP65, IP20; Manufacturer Series - Simatic HMI

Additional Info: Operating Temperature: 0 - 55 deg C, Protection Class: IP65, IP20