You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #6AV36883CD130AX0

Push Button Panel, 16 Short Stroke Keys, LED, Inscribable Membrane Keypad, Profibus/MPI

SKU # 66264302826 Manufacturer Series: Profibus DP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Pushbutton Panel
Interface Type: 16 Short Stroke Keys
Backlight: LED
Keypad Style: Inscribable Membrane
Communication Ports: Profibus, MPI
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Pushbutton Panel; Interface Type - 16 Short Stroke Keys; Backlight - LED; Keypad Style - Inscribable Membrane; Communication Ports - Profibus, MPI; Power Requirement - 24 VDC; Additional Information - Operating Temperature: 0 - 55 deg C, Protection Class: IP65, IP20; Manufacturer Series - Profibus DP

Additional Info: Operating Temperature: 0 - 55 deg C, Protection Class: IP65, IP20