Menu Search
SIEMENS #6AV66450DD010AX1

SIMATIC Panel; Mobile; Touchscreen Interface; 640 x 480 Pixel (7.5 in.), TFT Display; MTBF (50000 hrs) Backlight; Analog Resistive Touch Cells; 128MB Data, 64 KB Integrated Flash Recipe Memory, 6Mb User Data; User-Definable Label Membrane Keypad

SKU # 04089265770
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Mobile Panel
Interface Type: Touchscreen
Display Type: TFT
Display Size: 640 x 480 Pixel (7.5 in.)
Backlight: MTBF (50,000 hrs)
Touch Cells: Analog Resistive
Application Memory: 128MB Data Memory, 64 KB Integrated Flash Recipe Memory, 6Mb User Data
Keypad Style: User-Definable Label Membrane
Function Keys: 18 Function Keys, with LEDs
Communication Ports: (1) Ethernet (RJ45), (1) USB Interface, (1) Wireless Interface, (1) MMC/SD card slot

SIE 6AV66450DD010AX1 MOBILEPANEL277