Menu Search
Monitors and Touch Screens Panel; Mobile; Touchscreen; 480 x 272 Pixel (4.3 in.) LCD TFT Display; 24VDC; (4) On-Screen Keypad; 512MB Data Memory 1024MB Program Memory, 4Mb User Data; 10/100 Mbps (1) Ethernet RJ45, USB 2.0 Communication Ports
SIEMENS #6AV21252DB230AX0

SIMATIC Panel; Mobile; Touchscreen; 480 x 272 Pixel (4.3 in.) LCD TFT Display; 24VDC; (4) On-Screen Keypad; 512MB Data Memory 1024MB Program Memory, 4Mb User Data; 10/100 Mbps (1) Ethernet RJ45, USB 2.0 Communication Ports

SKU # 80476622865 Manufacturer Series: HMI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Terminal Type: Mobile Panel
Interface Type: Touchscreen
Display Type: LCD TFT
Display Size: 480 x 272 Pixel (4.3 in.)
Backlight: MTBF (50,000 hrs at 1/2 Brightness)
Touch Cells: Analog Resistive
Application Memory: 512MB Data Memory 1024MB Program Memory, 4Mb User Data
Keypad Style: On-Screen
Function Keys: 4
Communication Ports: 10/100 Mbps (1) Ethernet RJ45, USB 2.0
Power Requirement: 24VDC

SIE 6AV21252DB230AX0 SIMATIC HMI KT