Menu Search
Monitors and Touch Screens Panel; HMI; 7 in., TFT Display
SIEMENS #6AV21436GA000SN0

SIMATIC Panel; HMI; 7 in., TFT Display

SKU # 80476631901 Manufacturer Series: HMI
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Terminal Type: Panel
Display Type: TFT
Display Size: 7.0 in.

SIE 6AV21436GA000SN0 SIMATIC HMI KT