WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
SIEMENS #6AV21448MC100AC0

SIMATIC PLC Operator Panel, Touchscreen, TFT, 12 in. Display, 12MB

SKU # 80476614181
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Touchscreen
Interface Type: Touchscreen
Display Type: TFT
Display Size: 12.0 in.
Application Memory: 12MB

PLC Electronic Operator Terminals: Terminal Type - Touchscreen; Interface Type - Touchscreen; Display Type - TFT; Display Size - 12.0 in.; Application Memory - 12MB; Additional Information - TP1200 Comfort Inox Long Stainless Steel Front, Protection Class: IP66K; Manufacturer Series - Simatic

Additional Info: TP1200 Comfort Inox Long Stainless Steel Front, Protection Class: IP66K