Menu Search
SIEMENS #6AV66420DA011AX1

Operator Panel, Touchscreen, STN, 5.7 in., MTBF (50000 hrs), Sealed Membrane Keypad

SKU # 66264339686 Manufacturer Series: 6AV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Color
Interface Type: Touchscreen
Display Type: STN
Display Size: 320 X 240 Pixels (5.7 in.)
Backlight: MTBF (50,000 hrs)
Application Memory: 32KB Flash, 2048KB
Keypad Style: Sealed Membrane
Communication Ports: RS-422/485

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - STN; Display Size - 320 X 240 Pixels (5.7 in.); Backlight - MTBF (50,000 hrs); Application Memory - 32KB Flash, 2048KB; Keypad Style - Sealed Membrane; Communication Ports - RS-422/485 ; Additional Information - Hardware Clock, No Battery Backup, Synchronizable; Manufacturer Series - 6AV

Additional Info: Hardware Clock, No Battery Backup, Synchronizable