Menu Search
SIEMENS #6AV66470AH113AX0

Operator Panel, Keypad, FSTN, 3.6 in., MTBF (50000 hrs), On-screen Keypad, Ethernet

SKU # 04089269431 Manufacturer Series: 6AV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Monochrome
Interface Type: Keypad
Display Type: FSTN
Display Size: 240 X 80 Pixels (3.6 in.)
Backlight: MTBF (50,000 hrs)
Application Memory: 1MB Flash, 1MB
Keypad Style: On-screen
Function Keys: 10 On-screen
Communication Ports: Ethernet
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Monochrome; Interface Type - Keypad; Display Type - FSTN; Display Size - 240 X 80 Pixels (3.6 in.); Backlight - MTBF (50,000 hrs); Application Memory - 1MB Flash, 1MB ; Keypad Style - On-screen; Function Keys - 10 On-screen; Communication Ports - Ethernet; Power Requirement - 24 VDC; Additional Information - Power Consumption: 0.10A; Manufacturer Series - 6AV

Additional Info: Power Consumption: 0.10A