You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #6AV66450CC010AX0

Mobile Panel, Keypad + Touchscreen, TFT, 7.5 in., MTBF (50000 hrs)

SKU # 66264321027 Manufacturer Series: 6AV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Color
Interface Type: Keypad + Touchscreen
Display Type: TFT
Display Size: 640 X 480 Pixels (7.5 in.)
Backlight: MTBF (50,000 hrs)
Application Memory: 64KB Flash, 6MB, 128MB
Keypad Style: Sealed Membrane
Function Keys: 18 Function Keys, 18 with LEDs
Communication Ports: Ethernet (RJ45), RS-485, (1) USB

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Keypad + Touchscreen; Display Type - TFT; Display Size - 640 X 480 Pixels (7.5 in.); Backlight - MTBF (50,000 hrs); Application Memory - 64KB Flash, 6MB, 128MB; Keypad Style - Sealed Membrane; Function Keys - 18 Function Keys, 18 with LEDs; Communication Ports - Ethernet (RJ45), RS-485, (1) USB; Additional Information - Hardware Clock, Battery Backup, Synchronizable; Manufacturer Series - 6AV

Additional Info: Hardware Clock, Battery Backup, Synchronizable