Menu Search
SIEMENS #6AV21240GC130AX0

HMI Comfort Operator Panel, Touchscreen, TFT, 7 in.

SKU # 80476623295 Manufacturer Series: HMI TP700
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: HMI Comfort Operator Panel
Interface Type: Touchscreen
Display Type: TFT
Display Size: 7.00 in.
Resolution: 800x480 Pixels
Backlight: MTBF (50,000 hrs)
Colors: 16 millions
Touch Cells: Analog Resistive
Application Memory: Flash, RAM
Keypad Style: On-Screen, Resistive
Communication Ports: (2) Ethernet, (1) RS422/485 Combined, (2) USB 2.0, (2) SD Card Slots
Power Requirement: 24 VDC
Mounting: Vertical
Weight: 1.50 kg