Menu Search
Monitors and Touch Screens Flat Panel, Touchscreen, TFT, 12 in., On-screen Keypad, 1x DVI-D, 24 VDC
SIEMENS #6AV78611TA001AA0

Flat Panel, Touchscreen, TFT, 12 in., On-screen Keypad, 1x DVI-D, 24 VDC

SKU # 66264335282 Manufacturer Series: 6AV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT
Display Size: 800 x 600 Pixels (12.0 in.)
Keypad Style: On-screen
Communication Ports: 1x DVI-D
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - TFT; Display Size - 800 x 600 Pixels (12.0 in.); Keypad Style - On-screen; Communication Ports - 1x DVI-D; Power Requirement - 24 VDC; Additional Information - Cable Length: 1.8 Meter; Manufacturer Series - 6AV

Additional Info: Cable Length: 1.8 Meter