Menu Search
SIEMENS #6AV78613TB002AA0

Flat Panel, Touch Screen, TFT, LED (50000 hrs), 24 VDC

SKU # 80476623459
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Flat Panel
Interface Type: Touch Screen
Display Type: TFT
Display Size: 1280 x 1024 Pixels (19 in.)
Backlight: LED (50,000 hrs)
Communication Ports: DVI-D, VGA
Power Requirement: 24 VDC