Menu Search
Monitors and Touch Screens Flat Panel, Touch Screen, 1024 x 768 Pixels (15 in.)
SIEMENS #6AV74862TA101AA0

Flat Panel, Touch Screen, 1024 x 768 Pixels (15 in.)

SKU # 66264335462
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Terminal Type: Flat Panel
Interface Type: Touch Screen
Display Size: 1024 x 768 Pixels (15 in.)
Communication Ports: DVI-D, VGA
Power Requirement: 24 VDC