Menu Search
SIEMENS #6AV74668MA000AA0

Flat Panel, Multi-Touch Screen, LED (50000 hrs), 24 VDC

SKU # 80476633627 Manufacturer Series: IFP2200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Flat Panel
Interface Type: Multi-Touch Screen
Display Size: 1920 x 1080 Pixels (22 in.)
Backlight: LED (50,000 hrs)
Communication Ports: Display Port, DVI-D, USB
Power Requirement: 24 VDC