Menu Search
Monitors and Touch Screens Comport Panel, Keypad, TFT, 12.1 in., MTBF (80000 hrs), 12MB Flash/12MB, 34, 24 VDC
SIEMENS #6AV21241MC010AX0

Comport Panel, Keypad, TFT, 12.1 in., MTBF (80000 hrs), 12MB Flash/12MB, 34, 24 VDC

SKU # 04089268609 Manufacturer Series: 6AV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Terminal Type: Color
Interface Type: Keypad
Display Type: TFT
Display Size: 1280 X 800 Pixels (12.1 in.)
Backlight: MTBF (80,000 hrs)
Application Memory: 12MB Flash, 12MB
Function Keys: 34
Communication Ports: Ethernet, RS-422/485, (1) USB
Power Requirement: 24 VDC

Additional Info: Power Consumption: 0.85A