Menu Search
SIEMENS #6AV66470AJ113AX0

SIMATIC Basic Panel, Keypad, TFT, 4.3 in. Display, 1MB, Flash, RAM, 8 Function Key

SKU # 04089295215
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Terminal Type: Color
Interface Type: Keypad
Display Type: TFT
Display Size: 480 x 272 Pixels (4.3 in.)
Backlight: 50,000 hrs
Application Memory: 1MB, Flash, RAM
Function Keys: 8
Communication Ports: (1) Ethernet
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Keypad; Display Type - TFT; Display Size - 480 x 272 Pixels (4.3 in.); Backlight - (50000 hrs); Application Memory - 1MB, Flash, RAM; Function Keys - 8; Communication Ports - (1) Ethernet; Power Requirement - 24 VDC; Additional Information - Power Consumption: 2W, Processor Type: RISC 32-bit, 256 Colors, Protection Class: IP20, IP65, Operating Temperature: 0 - 50 deg C; Manufacturer Series - Simatic

Additional Info: Power Consumption: 2W, Processor Type: RISC 32-bit, 256 Colors, Protection Class: IP20, IP65, Operating Temperature: 0 - 50 deg C