Menu Search
EATON #HMI06CE-BF

Interface, HMI Operator, Blank Bezel

SKU # 78668522389 Manufacturer Series: HMi
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Color
Interface Type: Touchscreen
Display Type: STN
Display Size: 6 in.
Backlight: CCFL (50,000 hrs)
Application Memory: 3M Program
Function Keys: 4 User Defined Keys, 1 System Key
Communication Ports: (1) RS-232, (2) RS-232/RS-422/RS-485, USB
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - STN; Display Size - 6 in.; Backlight - CCFL (50, 000 hrs); Application Memory - 3M Program; Function Keys - 4 User Defined Keys, 1 System Key; Communication Ports - (1) RS-232, (2) RS-232/RS-422/RS-485, USB; Power Requirement - 24 VDC; Additional Information - Operating Temperature Range: 0 - 50 deg C (32 - 122 deg F), Blank Bezel with Function Buttons, Dimensions: 7.25 in. W x 5.67 in. H x 1.85 in. D; Manufacturer Series - HMI

Additional Info: Operating Temperature Range: 0 - 50 deg C (32 - 122 deg F), Blank Bezel with Function Buttons, Dimensions: 7.25 in. W x 5.67 in. H x 1.85 in. D