Menu Search
EATON #3985AT

PanelMate Color TFT 2, 10.4 in.

SKU # 78211464830 Manufacturer Series: Power Pro 3000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Terminal Type: Color
Interface Type: Touchscreen
Display Type: TFT
Display Size: 10.4 in.
Keypad Style: Painted Steel
Power Requirement: 24 VDC

PLC Electronic Operator Terminals: Terminal Type - Color; Interface Type - Touchscreen; Display Type - TFT; Display Size - 10.4 in.; Keypad Style - Painted Steel; Power Requirement - 24 VDC; Manufacturer Series - PanelMate Power Pro 3000