Menu Search
NVENT CADDY #RDH542G

Welded Connection Mold

SKU # 78285654967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welded Connection Mold
Connection Configuration: Horizontal Cable to Horizontal Rebar
Cable Size Stranded: 2/0 str
Weld Metal: 115
Price Key: H

Molds, Cable to Steel Surface: Type - Welded Connection Mold; Connection Configuration - Horizontal Cable to Horizontal Rebar; Cable Size Stranded - 2/0 str; Weld Metal - 115; Price Key - H; Additional Information - Rebar Size: No. 6

Additional Info: Rebar Size: No. 6