Menu Search
NVENT CADDY #HSC4L

Cadweld Welded Connection Mold

SKU # 78285668500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welded Connection Mold
Connection Configuration: Horizontal Cable to Horizontal Flat Surface
Cable Size Stranded: 750 kcmil
Pipe Size: 24.00 in.
Weld Metal: 150 x 2
Handle Clamps: L160
Price Key: C

Molds, Cable to Steel Surface: Type - Welded Connection Mold; Connection Configuration - Horizontal Cable to Horizontal Flat Surface; Cable Size Stranded - 750 kcmil; Pipe Size - 24.00 in.; Weld Metal - 150 x 2; Handle Clamps - L160; Price Key - C; Additional Information - Material: Steel; Manufacturer Series - CADWELD

Additional Info: Material: Steel