Menu Search

BURNDY #B9253

Welded Connection Mold

SKU: 78181039588
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Welded Connection Mold
Connection Configuration: Horizontal Tap Cable to Vertical Steel Surface
Cable Size Stranded: 4/0 str
Mold Connection Type: Type BCS-18
Weld Metal: 115
Handle Clamps: B-106
Price Key: 4
Description
Molds, Cable to Steel Surface: Type - Welded Connection Mold; Connection Configuration - Horizontal Tap Cable to Vertical Steel Surface; Cable Size Stranded - 4/0 str; Mold Connection Type - Type BCS-18; Weld Metal - 115; Handle Clamps - B-106; Price Key - 4