Menu Search

BURNDY #B593

BurndyWeld Welded Connection Mold Reusable

SKU: 78181039404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Angled Cable End to Vertical Flat Surface
Cable Size Stranded: 4/0 str
Pipe Size: 12.00" Pipe
Mold Connection Type: Type BCS-3
Weld Metal: 115
Handle Clamps: B-106
Price Key: 4
Description
Molds, Cable to Steel Surface: Type - Welded Connection Mold; Mold Usage - Reusable; Connection Configuration - Angled Cable End to Vertical Flat Surface; Cable Size Stranded - 4/0 str; Pipe Size - 12.00" Pipe; Mold Connection Type - Type BCS-3; Weld Metal - 115; Handle Clamps - B-106; Price Key - 4; Additional Information - Cable angled at 45-deg from surface.; Manufacturer Series - BURNDYWeld
Additional Info: Cable angled at 45-deg from surface.