Menu Search
BURNDY #BS2019

BurndyWeld Welded Connection Mold Single Shot

SKU # 78181040586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welded Connection Mold
Mold Usage: Single Shot
Connection Configuration: Cable End to Top of Rod
Cable Size Stranded: 2-3 str
Cable Size Solid: 1-2 sol
Rod Size: 3/4 in
Rod Type: Copper Clad or Galvanized Steel Rod
Mold Connection Type: BCR-1
Weld Metal: Included
Handle Clamps: Included

Additional Info: Complete Connection Kit less Flint Ignitor