Menu Search
Molds, Cable to Ground Rod Welded Connection Mold Reusable

BURNDY #B556

BurndyWeld Welded Connection Mold Reusable

SKU #78181038558
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Thru Cable to Top of Rod
Cable Size Stranded: 2 str
Rod Size: 3/4 in
Rod Type: Copper Clad Rod
Mold Connection Type: BCR-2
Weld Metal: 90
Handle Clamps: B-106
Price Key: 4