Menu Search
BURNDY #B550

BurndyWeld Welded Connection Mold Reusable

SKU # 78181038542
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Thru Cable to Top of Rod
Cable Size Stranded: 4/0 str
Rod Size: 5/8 in
Rod Type: Copper Clad Rod
Mold Connection Type: BCR-2
Weld Metal: 90
Handle Clamps: B-106
Price Key: 4