BURNDY #B548

Welded Connection Mold Reusable

SKU: 78181038534
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Thru Cable to Top of Rod
Cable Size Stranded: 2/0 str
Rod Size: 5/8 in
Rod Type: Copper Clad Rod
Mold Connection Type: BCR-2
Weld Metal: 90
Handle Clamps: B-106
Price Key: 4
Manufacturer Series: BURNDYWeld
Description
Molds, Cable to Ground Rod: Type - Welded Connection Mold; Mold Usage - Reusable; Connection Configuration - Thru Cable to Top of Rod; Cable Size Stranded - 2/0 str; Rod Size - 5/8 in; Rod Type - Copper Clad Rod; Mold Connection Type - BCR-2; Weld Metal - 90; Handle Clamps - B-106; Price Key - 4; Manufacturer Series - BURNDYWeld