Menu Search
Molds, Cable to Ground Rod Welded Connection Mold Reusable
BURNDY #B547

BurndyWeld Welded Connection Mold Reusable

SKU # 78181038530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Thru Cable to Top of Rod
Cable Size Stranded: 1/0 str
Rod Size: 5/8 in
Rod Type: Copper Clad Rod
Mold Connection Type: BCR-2
Weld Metal: 90
Handle Clamps: B-106
Price Key: 4

Molds, Cable to Ground Rod: Type - Welded Connection Mold; Mold Usage - Reusable; Connection Configuration - Thru Cable to Top of Rod; Cable Size Stranded - 1/0 str; Rod Size - 5/8 in; Rod Type - Copper Clad Rod; Mold Connection Type - BCR-2; Weld Metal - 90; Handle Clamps - B-106; Price Key - 4; Manufacturer Series - BURNDYWeld