Menu Search
Search
NVENT CADDY #TAC1Y1Y

Cadweld Welded Connection Mold, Reusable, Tap - Horizontal Cable Tee

SKU # 78285655275
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Tap - Horizontal Cable Tee
Cable Run: 1 str
Cable Tap: 1 str
Mold Connection Type: Type TA
Weld Metal: 45
Handle Clamps: L160
Price Key: C

Molds, Cable to Cable: Type - Welded Connection Mold; Mold Usage - Reusable; Connection Configuration - Tap - Horizontal Cable Tee; Cable Run - 1 str; Cable Tap - 1 str; Mold Connection Type - Type TA; Weld Metal - 45; Handle Clamps - L160; Price Key - C; Manufacturer Series - CADWELD