Menu Search
NVENT CADDY #XAC2Q2Q

Cadweld Welded Connection Mold, Connector - End to End Cables

SKU # 78285655986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welded Connection Mold
Connection Configuration: Connector - End to End Cables
Cable Run: 4/0 Concentric
Cable Tap: 4/0 Concentric
Mold Connection Type: Type XA
Weld Metal: 200
Handle Clamps: L160
Price Key: C

Molds, Cable to Cable: Type - Welded Connection Mold; Connection Configuration - Connector - End to End Cables; Cable Run - 4/0 Concentric; Cable Tap - 4/0 Concentric; Mold Connection Type - Type XA; Weld Metal - 200; Handle Clamps - L160; Price Key - C; Manufacturer Series - CADWELD