Menu Search
Molds, Cable to Cable Welded Connection Mold, Connector - End to End Cables

CADDY FASTENERS #XBM2Q2QW

Cadweld Welded Connection Mold, Connector - End to End Cables

SKU #78285656047
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Welded Connection Mold
Connection Configuration: Connector - End to End Cables
Cable Run: 4/0 Concentric
Cable Tap: 4/0 Concentric
Mold Connection Type: Type XB
Weld Metal: 250
Price Key: M

Molds, Cable to Cable: Type - Welded Connection Mold; Connection Configuration - Connector - End to End Cables; Cable Run - 4/0 Concentric; Cable Tap - 4/0 Concentric; Mold Connection Type - Type XB; Weld Metal - 250; Price Key - M; Manufacturer Series - CADWELD