Menu Search
Molds, Cable to Cable Welded Connection Mold, Connector - End to End Cables
CADDY FASTENERS #TAC2C2C

Cadweld Welded Connection Mold, Connector - End to End Cables

SKU # 78285655283
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Welded Connection Mold
Connection Configuration: Connector - End to End Cables
Cable Run: 1/0 Concentric
Cable Tap: 1/0 Concentric
Mold Connection Type: Type TA
Weld Metal: 90
Handle Clamps: L160
Price Key: C

Molds, Cable to Cable: Type - Welded Connection Mold; Connection Configuration - Connector - End to End Cables; Cable Run - 1/0 Concentric; Cable Tap - 1/0 Concentric; Mold Connection Type - Type TA; Weld Metal - 90; Handle Clamps - L160; Price Key - C; Manufacturer Series - CADWELD