CADDY FASTENERS #TAC1Y1L

Welded Connection Mold, Connector - End to End Cables

SKU: 78285655273
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Welded Connection Mold
Connection Configuration: Connector - End to End Cables
Cable Run: 1 Concentric
Cable Tap: 4 Concentric
Mold Connection Type: Type TA
Weld Metal: 45
Handle Clamps: L160
Price Key: C
Manufacturer Series: CADWELD
Description
Molds, Cable to Cable: Type - Welded Connection Mold; Connection Configuration - Connector - End to End Cables; Cable Run - 1 Concentric; Cable Tap - 4 Concentric; Mold Connection Type - Type TA; Weld Metal - 45; Handle Clamps - L160; Price Key - C; Manufacturer Series - CADWELD