CADDY FASTENERS #TAC1V2Q

Welded Connection Mold, Connector - End to End Cables

SKU: 78285655272
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Welded Connection Mold
Connection Configuration: Connector - End to End Cables
Cable Run: 2 Concentric
Cable Tap: 4/0 Concentric
Mold Connection Type: Type TA
Weld Metal: 90
Handle Clamps: L160
Price Key: C
Manufacturer Series: CADWELD
Description
Molds, Cable to Cable: Type - Welded Connection Mold; Connection Configuration - Connector - End to End Cables; Cable Run - 2 Concentric; Cable Tap - 4/0 Concentric; Mold Connection Type - Type TA; Weld Metal - 90; Handle Clamps - L160; Price Key - C; Manufacturer Series - CADWELD