CADDY FASTENERS #SSC4L

Welded Connection Mold, Connector - End to End Cables

SKU: 78285668521
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Welded Connection Mold
Connection Configuration: Connector - End to End Cables
Cable Run: 750 kcmil
Cable Tap: 750 kcmil
Mold Connection Type: Type SS
Weld Metal: (2)150
Handle Clamps: L160
Price Key: C
Manufacturer Series: CADWELD
Description
Molds, Cable to Cable: Type - Welded Connection Mold; Connection Configuration - Connector - End to End Cables; Cable Run - 750 kcmil; Cable Tap - 750 kcmil; Mold Connection Type - Type SS; Weld Metal - (2)150; Handle Clamps - L160; Price Key - C; Manufacturer Series - CADWELD