BURNDY #B228

Welded Connection Mold, Reusable, Tap - Horizontal Cable Tee

SKU: 78181037830
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welded Connection Mold
Mold Usage: Reusable
Connection Configuration: Tap - Horizontal Cable Tee
Cable Run: 1/0 str
Cable Tap: 1/0 str
Mold Connection Type: Type BCC-2
Weld Metal: 90
Handle Clamps: B-106
Price Key: 4
Manufacturer Series: BURNDYWeld
Description
Molds, Cable to Cable: Type - Welded Connection Mold; Mold Usage - Reusable; Connection Configuration - Tap - Horizontal Cable Tee; Cable Run - 1/0 str; Cable Tap - 1/0 str; Mold Connection Type - Type BCC-2; Weld Metal - 90; Handle Clamps - B-106; Price Key - 4; Manufacturer Series - BURNDYWeld